text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS UNC 5/8 left


Article number 3X719810
Design Thread cutting die
Thread type UNC
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 5/8 inch
Brand Völkel
Packed per 1

Specifications

Design Thread cutting die
Thread type UNC
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 5/8 inch
Brand Völkel

Article numbers

Article number 3X719810
EAN 4022835232261
UBB 500690747687
UNSPSC 31390000
Manufacturer article nr  23226
Do not close this page. This message will disappear, when the page is fully loaded.