text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M5X0,75 left

Article number 2L788859
Thread size (metric) 5
Pitch thread (mm) 0.75
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Thread size (metric) 5
Pitch thread (mm) 0.75
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 2L788859
EAN 4022835268086
UBB 500690860696
UNSPSC 31390000
Manufacturer article nr  26808
Do not close this page. This message will disappear, when the page is fully loaded.