text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M50X1,5

Article number 6X163418
Design Thread cutting die
Thread type Metric
Thread size (metric) 50
Pitch thread (mm) 1.5
Cutting material HSS
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 50
Pitch thread (mm) 1.5
Cutting material HSS
Brand VÖLKEL

Article numbers

Article number 6X163418
EAN 4022835266884
UBB 500690848253
UNSPSC 31390000
Manufacturer article nr  26688
Do not close this page. This message will disappear, when the page is fully loaded.