text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M38X1,5

Article number 1L949068
Thread size (metric) 38
Pitch thread (mm) 1.5
Cutting material HSS

Specifications

Thread size (metric) 38
Pitch thread (mm) 1.5
Cutting material HSS

Article numbers

Article number 1L949068
EAN 4022835266563
UBB 500690845028
UNSPSC 31390000
Manufacturer article nr  26656
Do not close this page. This message will disappear, when the page is fully loaded.