text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M33X1,5

Article number 8J414944
Design Thread cutting die
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 1.5
Cutting material HSS
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 33
Pitch thread (mm) 1.5
Cutting material HSS
Brand Völkel

Article numbers

Article number 8J414944
EAN 4022835266389
UBB 500690843205
UNSPSC 31390000
Manufacturer article nr  26638
Do not close this page. This message will disappear, when the page is fully loaded.