text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSS M30X2,0

Article number 2D758033
Design Thread cutting die
Thread type Metric
Thread size (metric) 30
Pitch thread (mm) 2
Cutting material HSS
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 30
Pitch thread (mm) 2
Cutting material HSS
Brand Völkel

Article numbers

Article number 2D758033
EAN 4022835266327
UBB 500690842215
UNSPSC 31390000
Manufacturer article nr  26632
Do not close this page. This message will disappear, when the page is fully loaded.