text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M20X2,0 left

Article number 6M001017
Design Thread cutting die
Thread type Metric
Thread size (metric) 20
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 20
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 6M001017
EAN 4022835268475
UBB 500690867881
UNSPSC 31390000
Manufacturer article nr  26847
Do not close this page. This message will disappear, when the page is fully loaded.