text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M20X1,5

Article number 0X104122
Thread size (metric) 20
Pitch thread (mm) 1.5
Cutting material HSS
Brand Völkel

Specifications

Thread size (metric) 20
Pitch thread (mm) 1.5
Cutting material HSS
Brand Völkel

Article numbers

Article number 0X104122
EAN 4022835264842
UBB 500690826473
UNSPSC 31390000
Manufacturer article nr  26484
Do not close this page. This message will disappear, when the page is fully loaded.