text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M16X1,25

Article number 9D387212
Thread size (metric) 16
Pitch thread (mm) 1.25
Cutting material HSS
Brand Völkel

Specifications

Thread size (metric) 16
Pitch thread (mm) 1.25
Cutting material HSS
Brand Völkel

Article numbers

Article number 9D387212
EAN 4022835264644
UBB 500690824809
UNSPSC 31390000
Manufacturer article nr  26464
Do not close this page. This message will disappear, when the page is fully loaded.