text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M16X1,25 left

Article number 8X406285
Design Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 1.25
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 1.25
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 8X406285
EAN 4022835268345
UBB 500690865232
UNSPSC 31390000
Manufacturer article nr  26834
Do not close this page. This message will disappear, when the page is fully loaded.