text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M14X1,5 left

Article number 7N383541
Thread size (metric) 14
Pitch thread (mm) 1.5
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Specifications

Thread size (metric) 14
Pitch thread (mm) 1.5
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Article numbers

Article number 7N383541
EAN 4022835262282
UBB 500690807655
UNSPSC 31390000
Manufacturer article nr  26228
Do not close this page. This message will disappear, when the page is fully loaded.