text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS M12X1,25 left

Article number 6X665930
Design Thread cutting die
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 1.25
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 1.25
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Article numbers

Article number 6X665930
EAN 4022835262213
UBB 500690807085
UNSPSC 31390000
Manufacturer article nr  26221
Do not close this page. This message will disappear, when the page is fully loaded.