text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS-E M14X1,5

Article number 6U701457
Design Thread cutting die
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 1.5
Cutting material HSS-E
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 1.5
Cutting material HSS-E
Brand VÖLKEL

Article numbers

Article number 6U701457
EAN 4022835564560
UBB 500691038565
UNSPSC 31390000
Manufacturer article nr  56456
Do not close this page. This message will disappear, when the page is fully loaded.