text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS BSW 7/8 left

Article number 2D623019
Design Thread cutting die
Thread type BSW
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 7/8 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 7/8 inch
Brand Völkel

Article numbers

Article number 2D623019
EAN 4022835222347
UBB 500690731418
UNSPSC 31390000
Manufacturer article nr  22234
Do not close this page. This message will disappear, when the page is fully loaded.