text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS BSW 1.1/4

Article number 6P306879
Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) 1 1/4 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) 1 1/4 inch
Brand Völkel

Article numbers

Article number 6P306879
EAN 4022835224464
UBB 500690739841
UNSPSC 31390000
Manufacturer article nr  22446
Do not close this page. This message will disappear, when the page is fully loaded.