text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 96X6.0

Article number 3L141355
Design Thread cutting die
Thread type Metric
Thread size (metric) 96
Pitch thread (mm) 6
Cutting material HSS
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 96
Pitch thread (mm) 6
Cutting material HSS
Brand Völkel

Article numbers

Article number 3L141355
EAN 4022835282877
UBB 500512752667
UNSPSC 27110000
Manufacturer article nr  28287
Do not close this page. This message will disappear, when the page is fully loaded.