text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSS 9/16X20

Article number 0Z879262
Design Thread cutting die
Thread type Other
Number of teeth per inch 20
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 9/16 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type Other
Number of teeth per inch 20
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 9/16 inch
Brand Völkel

Article numbers

Article number 0Z879262
EAN 4022835793243
UBB 500512749622
UNSPSC 27110000
Manufacturer article nr  79324
Do not close this page. This message will disappear, when the page is fully loaded.