text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 7.9X26

Article number 0J065329
Design Thread cutting die
Thread type Metric
Number of teeth per inch 26
Cutting material HSS
Thread size (inch) Other
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 26
Cutting material HSS
Thread size (inch) Other
Brand VÖLKEL

Article numbers

Article number 0J065329
EAN 4022835793052
UBB 500512750430
UNSPSC 27110000
Manufacturer article nr  79305
Do not close this page. This message will disappear, when the page is fully loaded.