text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 5.2X24

Article number 9S767613
Design Thread cutting die
Thread type Metric
Number of teeth per inch 24
Cutting material HSS
Thread size (inch) Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 24
Cutting material HSS
Thread size (inch) Other
Brand Völkel

Article numbers

Article number 9S767613
EAN 4022835793311
UBB 500512750844
UNSPSC 27110000
Manufacturer article nr  79331
Do not close this page. This message will disappear, when the page is fully loaded.