text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 46X1.5 left

Article number 1Z637947
Design Thread cutting die
Thread type Metric
Thread size (metric) 46
Pitch thread (mm) 1.5
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 46
Pitch thread (mm) 1.5
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 1Z637947
EAN 4022835268727
UBB 500512781385
UNSPSC 27110000
Manufacturer article nr  26872
Do not close this page. This message will disappear, when the page is fully loaded.