text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 45X3.0 left

Article number 5R870911
Design Thread cutting die
Thread type Metric
Thread size (metric) 45
Pitch thread (mm) 3
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 45
Pitch thread (mm) 3
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 5R870911
EAN 4022835268710
UBB 500512781203
UNSPSC 27110000
Manufacturer article nr  26871
Do not close this page. This message will disappear, when the page is fully loaded.