text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 36X3.0 left

Article number 5N742466
Design Thread cutting die
Thread type Metric
Thread size (metric) 36
Pitch thread (mm) 3
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 36
Pitch thread (mm) 3
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 5N742466
EAN 4022835262831
UBB 500512779165
UNSPSC 27110000
Manufacturer article nr  26283
Do not close this page. This message will disappear, when the page is fully loaded.