text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 35X20 left

Article number 1Y374314
Design Thread cutting die
Thread type Metric
Thread size (metric) 35
Pitch thread (mm) 20
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 35
Pitch thread (mm) 20
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 1Y374314
EAN 4022835262794
UBB 500512778829
UNSPSC 27110000
Manufacturer article nr  26279
Do not close this page. This message will disappear, when the page is fully loaded.