text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 35X1.0 left

Article number 3J979732
Design Thread cutting die
Thread type Metric
Thread size (metric) 35
Pitch thread (mm) 1
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 35
Pitch thread (mm) 1
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 3J979732
EAN 4022835262770
UBB 500512778662
UNSPSC 27110000
Manufacturer article nr  26277
Do not close this page. This message will disappear, when the page is fully loaded.