text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSS 28X2.0 left

Article number 4C845815
Design Thread cutting die
Thread type Metric
Thread size (metric) 28
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 28
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 4C845815
EAN 4022835268642
UBB 500512776922
UNSPSC 27110000
Manufacturer article nr  26864
Do not close this page. This message will disappear, when the page is fully loaded.