text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 26X2.0 left

Article number 3O153414
Design Thread cutting die
Thread type Metric
Thread size (metric) 26
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 26
Pitch thread (mm) 2
Cutting material HSS
Cutting direction Left (LH)
Brand Völkel

Article numbers

Article number 3O153414
EAN 4022835268581
UBB 500512776351
UNSPSC 27110000
Manufacturer article nr  26858
Do not close this page. This message will disappear, when the page is fully loaded.