text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 25.4X24

Article number 3N409629
Design Thread cutting die
Thread type Metric
Number of teeth per inch 24
Cutting material HSS
Thread size (inch) Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 24
Cutting material HSS
Thread size (inch) Other
Brand Völkel

Article numbers

Article number 3N409629
EAN 4022835793090
UBB 500512750190
UNSPSC 27110000
Manufacturer article nr  79309
Do not close this page. This message will disappear, when the page is fully loaded.