text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS 100X6.0

Article number 3V296146
Design Thread cutting die
Thread type Metric
Thread size (metric) 100
Pitch thread (mm) 6
Cutting material HSS

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 100
Pitch thread (mm) 6
Cutting material HSS

Article numbers

Article number 3V296146
EAN 4022835282884
UBB 500512751750
UNSPSC 27110000
Manufacturer article nr  28288
Do not close this page. This message will disappear, when the page is fully loaded.