text.skipToContent text.skipToNavigation

Völkel Die BS 1127 (1950) HSS M10X1,0

Article number 7D163471
Design Thread cutting die
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 1
Cutting material HSS
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 10
Pitch thread (mm) 1
Cutting material HSS
Brand VÖLKEL

Article numbers

Article number 7D163471
EAN 4022835810254
UBB 500691129315
UNSPSC 31390000
Manufacturer article nr  81025
Do not close this page. This message will disappear, when the page is fully loaded.