text.skipToContent text.skipToNavigation

Völkel Die BS 1127 (1950) HSS M8X1,0

Article number 2F754411
Design Thread cutting die
Thread type Metric
Thread size (metric) 8
Pitch thread (mm) 1
Cutting material HSS
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 8
Pitch thread (mm) 1
Cutting material HSS
Brand Völkel

Article numbers

Article number 2F754411
EAN 4022835810223
UBB 500691128739
UNSPSC 31390000
Manufacturer article nr  81022
Do not close this page. This message will disappear, when the page is fully loaded.