text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Combi bit HSS-G UNC 4X40

Article number 7Z163053
Design Machine tap
Total length (mm) 36
Thread type UNC
Thread size 4
Cutting material Other
Thread per inch 40
Brand Völkel

Specifications

Design Machine tap
Total length (mm) 36
Thread type UNC
Thread size 4
Cutting material Other
Thread per inch 40
Brand Völkel

Article numbers

Article number 7Z163053
EAN 4022835672807
UBB 500512711747
UNSPSC 27110000
Manufacturer article nr  67280
Do not close this page. This message will disappear, when the page is fully loaded.