text.skipToContent text.skipToNavigation

Völkel Combi bit HSS-G UNC 10X24

Article number 3I189551
Design Machine tap
Total length (mm) 41
Thread type UNC
Thread size 10
Cutting material Other
Thread per inch 24
Brand VÖLKEL

Specifications

Design Machine tap
Total length (mm) 41
Thread type UNC
Thread size 10
Cutting material Other
Thread per inch 24
Brand VÖLKEL

Article numbers

Article number 3I189551
EAN 4022835672845
UBB 500512711580
UNSPSC 27110000
Manufacturer article nr  67284
Do not close this page. This message will disappear, when the page is fully loaded.