text.skipToContent text.skipToNavigation

Volkel Round Split Die 7/32"-24 BSW HSS 0.813 x 0.25"

Article number 4G238121
Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Split Die

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Split Die

Article numbers

Article number 4G238121
EAN 4022835840053
UBB 500691201734
UNSPSC 31390000
Manufacturer article nr  84005
Do not close this page. This message will disappear, when the page is fully loaded.