text.skipToContent text.skipToNavigation

UVEX VEILIGHEIDSBRIL FUTURA Safety Spectacle Polycarbonate (PC) Brown Chemical Resistant


Article number 5M765176
Design Twin lens spectacles
Weight 49
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 49
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog No
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Brown
Brand Uvex
Type Safety Spectacle

Article numbers

Article number 5M765176
EAN 4031101065168
UBB 500572256872
UNSPSC 46181802
Manufacturer article nr  9180015
Do not close this page. This message will disappear, when the page is fully loaded.