text.skipToContent text.skipToNavigation

Uvex Sport cap U-cap sport 9794-480 Fluorescent yellow Size 55-59


Article number 4E464945
Colour Other
Design Bump cap
Weight 180
Adjustment Other
Dimension (mm) 550 - 590
Material Other
With sweatband No
Packed per 1

Specifications

Colour Other
Design Bump cap
Weight 180
Adjustment Other
Dimension (mm) 550 - 590
Material Other
With sweatband No
Suspension None
High visibility (signal colours) Yes
With neck protection No
With facial shield No
With ear muff No
VDE tested No
Brand UVEX

Article numbers

Article number 4E464945
EAN 4031101602516
UBB 500650251787
UNSPSC 46181704
Manufacturer article nr  9794480
Do not close this page. This message will disappear, when the page is fully loaded.