text.skipToContent text.skipToNavigation

Uvex Safety shoes uvex 1 High 8545.8 11 43 S2 Black


Article number 4I939725
Colour Black
Type Shoe
Shoe size 43
Material safety toe Other
Fuel - and oil resistant (FO) Yes
Safety category s2
Model uvex 1
Packed per 1

Specifications

Colour Black
Type Shoe
Shoe size 43
Material safety toe Other
Fuel - and oil resistant (FO) Yes
Safety category s2
Model uvex 1

Article numbers

Article number 4I939725
EAN 4031101534855
UBB 500651587064
UNSPSC 46181605
Manufacturer article nr  8545843 (51208243)
Do not close this page. This message will disappear, when the page is fully loaded.