text.skipToContent text.skipToNavigation

Uvex Safety shoes Traxx Low 8516.2 41 S3 Black

Article number 4U325204
Colour Black
Design Low
Type Shoe
Shoe size 41
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 41
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Uvex
Model Traxx

Article numbers

Article number 4U325204
EAN 4031101577890
UBB 500693585001
UNSPSC 46180000
Manufacturer article nr  8516241 (51223741)
Do not close this page. This message will disappear, when the page is fully loaded.