text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Most bought products
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Footwear
Safety shoes
1Q402605
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Uvex Chaussures de sécurité Basse 1 8544.8 11 38 S2
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
1Q402605
Couleur
Noir
Modèle
Bas
Imperméable
Non
Type d'appareil
Chaussure
Sans métal
Oui
Type de fermeture
Lacets
Finition ignifugée
Non
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Couleur
Noir
Modèle
Bas
Imperméable
Non
Type d'appareil
Chaussure
Sans métal
Oui
Type de fermeture
Lacets
Finition ignifugée
Non
Pointure
38
Certifié ESD
Oui
Avec plaque de protection contre les clous
Non
Avec protection métatarsienne
Non
Visibilité élevée (couleurs de signal)
Non
Sexe
Hommes
Taille enfant
Non
Matériau de la semelle
PUR (polyuréthane)
Matériau de surface
Autre
Coupe large
Non
Rembourrage intérieur
Non
Avec protection de talon
Non
Avec embout de protection
Oui
Type d'embout de protection
Autre
Matériau de la doublure
Autre
Orthopédique
Oui
Avec capuchon anti-chocs / anti-éraflures
Non
Avec semelle intérieure amovible
Oui
Avec semelle intermédiaire
Non
Résistance au glissement selon ISO 20344: 2010
SRC
Isolation thermique de la semelle (HL)
Non
Isolation thermique de la semelle contre le froid (CL)
Non
Résistant au carburant et à l'huile (FO)
Oui
Semelle résistante aux hydrocarbures (ORO)
Non
Semelle résistante à la chaleur jusqu'à 300 ° C
Non
Chaussures de catégorie de sécurité selon ISO 20345: 2010
s2
Antistatique
Oui
Protection antidérapante
Oui
Marque
Uvex
Code Douanier
64034000
Type
Safety Shoes
Download as PDF
Print
Article numbers
Article number
1Q402605
EAN
4031101534640
UBB
500644165929
UNSPSC
46181605
Manufacturer article nr
8544838
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering