text.skipToContent text.skipToNavigation

Uvex Safety shoes Low 8516.2 44 S3 Black

Article number 8K223433
Colour Black
Design Low
Type Shoe
Shoe size 44
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 44
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Uvex

Article numbers

Article number 8K223433
EAN 4031101577920
UBB 500693585670
UNSPSC 46180000
Manufacturer article nr  8516244 (51223744)
Do not close this page. This message will disappear, when the page is fully loaded.