text.skipToContent text.skipToNavigation

Uvex Safety shoes Low 8516.2 43 S3 Black

Article number 3T754220
Colour Black
Design Low
Type Shoe
Shoe size 43
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 43
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Uvex
Model Traxx

Article numbers

Article number 3T754220
EAN 4031101577913
UBB 500693585423
UNSPSC 46180000
Manufacturer article nr  8516243 (51223743)
Do not close this page. This message will disappear, when the page is fully loaded.