text.skipToContent text.skipToNavigation

Uvex Safety shoes Lima High 8517.2 43 S3 Black

Article number 2M416209
Colour Black
Design Other
Type Shoe
Shoe size 43
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes

Specifications

Colour Black
Design Other
Type Shoe
Shoe size 43
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Uvex
Model Lima

Article numbers

Article number 2M416209
EAN 4031101578095
UBB 500693590290
UNSPSC 46180000
Manufacturer article nr  8517243
Do not close this page. This message will disappear, when the page is fully loaded.