text.skipToContent text.skipToNavigation

Uvex Safety shoes Lima High 8517.2 42 S3 Black

Article number 1X890585
Colour Black
Design Other
Type Shoe
Shoe size 42
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes

Specifications

Colour Black
Design Other
Type Shoe
Shoe size 42
Material of upper part Other
Material safety toe Composite material
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Uvex
Commodity code 64034000
Model Lima

Article numbers

Article number 1X890585
EAN 4031101578088
UBB 500693590035
UNSPSC 46180000
Manufacturer article nr  8517242
Do not close this page. This message will disappear, when the page is fully loaded.