text.skipToContent text.skipToNavigation

Uvex Safety goggles ultravision 9301-105 Clear

Article number 0X618824
Design Twin lens spectacles
Weight 131
Adjustable Yes
Loose glass Yes
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)

Specifications

Design Twin lens spectacles
Weight 131
Adjustable Yes
Loose glass Yes
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Grey
Brand Uvex
Model ultravision

Article numbers

Article number 0X618824
EAN 4031101067742
UBB 500572250677
UNSPSC 46181804
Manufacturer article nr  9301105
Do not close this page. This message will disappear, when the page is fully loaded.