text.skipToContent text.skipToNavigation

Uvex Cold resistant gloves Polyamide / Elastane Size 9 Black


Article number 1L817095
Colour Black
Quality class Other
Material Other
Type of closure Other
Glove size 9
Protection against mechanical risk Yes
Protection against cold risk Yes
Packed per 1

Specifications

Colour Black
Quality class Other
Material Other
Type of closure Other
Glove size 9
Protection against mechanical risk Yes
Protection against cold risk Yes
Cuff type Wrist length cuff
Brand Uvex
Safety 3231

Article numbers

Article number 1L817095
EAN 4048612036129
UBB 500635367393
UNSPSC 27110000
Manufacturer article nr  6059209 (19104009)
Do not close this page. This message will disappear, when the page is fully loaded.