text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Safety shoes
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Footwear
Safety shoes
9N153151
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
UVEX 85458 Safety Shoes Synthetic Leather EUR 51 Black/Yellow
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9N153151
Colour
Multi-coloured
Design
Ankle high
Watertight
Yes
Type
Shoe
Metal-free
Yes
Type of closure
Laces
Fire retardant version
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Multi-coloured
Design
Ankle high
Watertight
Yes
Type
Shoe
Metal-free
Yes
Type of closure
Laces
Fire retardant version
No
ESD tested
No
With anti-nail protection plate
No
With metatarsal guard
No
High visibility (signal colours)
No
Gender
Men
Child model
No
Sole material
Polyurethane (PUR)
Material of upper part
Other
Wide fit
No
Inner lining
Yes
With reinforced ankle
No
With safety toecap
Yes
Material safety toe
Other
Material lining
Other
Orthopaedic
Yes
With bump-/scuff cap
No
With removable insole
Yes
With midsole
Yes
Material midsole
Plastic
Slip resistance according to ISO 20344:2011
SRC
Heat insulation of sole (HL)
No
Cold insulation of sole (CL)
No
Fuel - and oil resistant (FO)
Yes
Hydrocarbons resistant sole (ORO)
No
Hot contact resistant sole to 300 °C
No
Safety category
s2
Antistatic
Yes
Non slip
Yes
Brand
Uvex
Model
85458
Type
Safety Shoes
Download as PDF
Print
Article numbers
Article number
9N153151
EAN
4031101560366
UBB
500651588625
UNSPSC
46181605
Manufacturer article nr
8545851
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering