text.skipToContent text.skipToNavigation

U-bolt square bend, with 2 nuts and 2 washers ASME B18.31.5 Carbon steel SAE Hot dip galvanized

Article number
Brand Fabory
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Specifications

Brand Fabory
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Standards

ASME B18.31.5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.