text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Wheel brush 70 x 15 x 19-6 x 30

Article number 3M156147
Design Brush head
Material Brass
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit

Specifications

Design Brush head
Material Brass
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit

Description

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach places on workpieces made of nonferrous metals. The brass wire composition ensures the best results for a wide variety of tasks. Whether for removing rust, cleaning welding seams or for surface preparation and finishing of NF metals, this high-performance wire brush can be used universally. Derusting, cleaning, smoothing, polishing, matting and roughening are no challenge for Tyrolit's round shank brushes.

Article numbers

Article number 3M156147
EAN 9003179033399
UBB 500572206968
UNSPSC 27111907
Manufacturer article nr  903339
Do not close this page. This message will disappear, when the page is fully loaded.