text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 50X15X12,5-6X30

Article number 2I338721
Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 50

Specifications

Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 50

Description

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on workpieces made of steel. Whether for removing paint and rust, cleaning welding seams or for surface preparation and finishing of steel, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. In addition, the knotted DZ version shines with additional standing time and robustness.

Article numbers

Article number 2I338721
EAN 9003178908452
UBB 500572207610
UNSPSC 27111907
Manufacturer article nr  890845
Do not close this page. This message will disappear, when the page is fully loaded.