text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 50 x 20 x 12,5-6 x 30

Article number 1W406205
Design Brush head
Material Other
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Specifications

Design Brush head
Material Other
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Description

The universal PREMIUM round shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Article numbers

Article number 1W406205
EAN 9003170022903
UBB 500572204492
UNSPSC 27111907
Manufacturer article nr  34043572
Do not close this page. This message will disappear, when the page is fully loaded.