text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Wheel brush 30 x 6 x 6,5-6 x 30

Article number 8Q313587
Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Specifications

Design Brush head
Material Steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Description

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on workpieces made of steel. Whether for removing paint and rust, cleaning welding seams or for surface preparation and finishing of steel, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. In addition, the knotted DZ version shines with additional standing time and robustness.

Article numbers

Article number 8Q313587
EAN 9003178908414
UBB 500572207123
UNSPSC 27111907
Manufacturer article nr  890841
Do not close this page. This message will disappear, when the page is fully loaded.